Plywood 1-15/16 x 48 in. Furring Strip
Plywood 1-15/16 x 48 in. Furring Strip
Package Quantity Info:
EA: 1 IP: 34-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for new construction and retrofit applications
- Provides even floor surface temperatures
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ferrule
- Height:
- 5/8 in
- Length:
- 48 in
- Material:
- Wood
- Material Type:
- Plywood
- Product Type:
- Furring Strip
- Width:
- 1-15/16 in