2 in. PEX Polyethylene Compression Sleeve
Everloc+™ 2 in. PEX Polyethylene Compression Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- Clean Bagged:
- No
- Collection:
- Everloc+™
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Compression Sleeve
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene