Rehau 20 ft. Plastic Pipe in Blue

R23531021

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
NSF Certified
No
Pipe Tubing Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday