Rehau 20 ft. x 1 in. PEXTubing

KAMR261066020

$1.67 per FOOT | Order in multiples of 20 FT.

1.67

QUANTITY

Enter quantity in multiples of 20

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
PEX
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday