3/4 in. x 20 ft. Plastic Pipe in Blue

You last purchased this on
 
REHAU

Raupex® 3/4 in. x 20 ft. Plastic Pipe in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

Raupex® 3/4 in. x 20 ft. Plastic Pipe in Blue

  • Fast #
  • Part #R235371021
  • Item #7489946
  • Manufacturer Part #235371-021
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-2657, ASTM F-2023
Application:
Construction, Automotive, Plumbing, Potable Water
CSA Certified:
CSA B137.5
Collection:
Raupex®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
20 ft
Material:
Plastic
Material Type:
PEX
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - High:
160
Schedule Class:
SDR 9
Temperature Range:
Up to 200 Deg F
Temperature Rating:
200
UL Listed:
No
Wall Thickness:
0.097 in