Rehau

20 ft. x 3/4 in. Plastic Pipe in Red

Part #R235371022  |  Manufacturer Part #235371-022

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Color Finish: Red

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: Plastic

NSF Certified: No

Pipe Tubing Size: 3/4 in