8 in. Plastic Cable Tie in White
8 in. Plastic Cable Tie in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-abrasive
- Secures pipe directly to slab reinforcing bars or wire mesh
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Tensile Strength:
- 50 lbs/inch