0 items

Rehau Everloc+™ Compression Reducing SDR 9 Polymer Tee

R1048401

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Plumbing
CSA Certified
CSA B137.5
Clean Bagged
No
Collection
Everloc+™
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polymer
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday