1-1/2 in. Brass PEX Everloc+ Plug

You last purchased this on
 
REHAU

1-1/2 in. Brass PEX Everloc+ Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

1-1/2 in. Brass PEX Everloc+ Plug

  • Fast #
  • Part #R317159001
  • Item #7274695
  • Manufacturer Part #317159-001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connections:
Barbed
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-87/100 in
Material:
Brass
Material Type:
C69300
NSF:
NSF 61, NSF 372
NSF Certified:
Yes