1-1/2 in. Plastic PEX Everloc+ Coupling
1-1/2 in. Plastic PEX Everloc+ Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- Application:
- PEX Pipe
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Everloc+™
- End Connection 2:
- Everloc+™
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/100 in
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF Certified:
- Yes
- Schedule Class:
- SDR 9
- UL Listed:
- No