1-1/2 x 1 x 1 in. Brass PEX Everloc+ Tee

You last purchased this on
 
REHAU

1-1/2 x 1 x 1 in. Brass PEX Everloc+ Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

1-1/2 x 1 x 1 in. Brass PEX Everloc+ Tee

  • Fast #
  • Part #R317152001
  • Item #7274823
  • Manufacturer Part #317152-001
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM F-877
Application:
PEX Pipe
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connection 3:
Everloc+™
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1 in x 1 in
Fitting Type:
Tee
Height:
4-83/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
UL Listed:
UL 1821