Rehau

Everloc® 1 x 1 in. 90 Degree PEX Elbow

Part #R260717101  |  Manufacturer Part #260717-101

Fitting Sizes:

1 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 90° elbow - everloc to everloc

Specifications

ASTM Specifications: ASTM F-877

CSA Certified: CSA B137.5

Collection: Everloc®

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Material: Brass

NSF Specifications: NSF 61

UL Listed: Yes