Rehau

Everloc+™ 1 x 3/4 x 1 in. Reducing Acudel Polymer Tee

Part #R104842001  |  Manufacturer Part #104842-001

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

Application: PEX Pipe

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Everloc+™

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 3/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Plastic

Material Type: Acudel Polymer

NSF Certified: Yes