3/4 in. Plastic PEX Everloc+ Flow-Through Multi-Port Tee w/ (3) 1/2 in. Outlets
3/4 in. Plastic PEX Everloc+ Flow-Through Multi-Port Tee w/ (3) 1/2 in. Outlets
Package Quantity Info:
EA: 1 IP: 15-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Everloc+™
- End Connection 2:
- Everloc+™
- End Connection 3:
- Everloc+™
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 5-51/100 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- UL Listed:
- No