Rehau Pro-Balance® 7-6/25 in. 2-Outlet Station Manifold with Gauge

R240021100

Outlet Quantity

2
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Each manifold comes complete with visual flow agues for each circuit on supply side
  • Four drywall screws and four self-tapping screws for mounting
  • Includes circuit balancing and isolation valves on return side
  • Manifold circuit chart
  • Two 1" NPT supply and return manifold isolation valves with thermometer housing, two mini thermometers included
  • Two air vent/boiler drain valves with manual air vent

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Collection
Pro-Balance®
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Length
12-2/5 in
Material
Brass
Maximum Pressure
116 psi
NSF Certified
Yes
NSF Specifications
NSF PW-G
Outlet Quantity
2

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday