9-13/50 in. 3-Outlet Station Manifold with Gauge
Pro-Balance® 9-13/50 in. 3-Outlet Station Manifold with Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes circuit balancing and isolation valves on return side
- Two 1" NPT supply and return manifold isolation valves with thermometer housing, two mini thermometers included
- Each manifold comes complete with visual flow agues for each circuit on supply side
- Manifold circuit chart
- Four drywall screws and four self-tapping screws for mounting
- Two air vent/boiler drain valves with manual air vent
Documents
Specifications
- ASTM:
- ASTM F-877
- Collection:
- Pro-Balance®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Length:
- 14-37/100 in
- Material:
- Brass
- NSF:
- NSF PW-G
- NSF Certified:
- Yes
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 116 psi