1 in. x 20 ft. Plastic Pipe in White
Raupex® 1 in. x 20 ft. Plastic Pipe in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-2657, ASTM F-2023
- Application:
- Construction, Automotive, Plumbing, Potable Water
- CSA Certified:
- CSA B137.5
- Collection:
- Raupex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - High:
- 160
- Schedule Class:
- SDR 9
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Wall Thickness:
- 0.125 in