1/2 in. Brass Manifold Outlet for R-20 PRO-BALANCE Brass Manifolds (Bag of 2)
Raupex® 1/2 in. Brass Manifold Outlet for R-20 PRO-BALANCE Brass Manifolds (Bag of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM F-877
- Brand Model Compatibility:
- R-20 Pro-Balance® Brass Manifolds
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- Raupex®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF:
- NSF PW-G
- NSF Certified:
- Yes
- Package Quantity:
- Bag of 2
- UL Listed:
- No