Panther™ 20 in. Rayon 8-ply Blend Cut End Wet Mop in White

Part #RMPR20C  |  Item #7442103  |  Manufacturer Part #MPR20C

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Panther™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 20 in

Material: Rayon

Product Type: Mop

Weight: 15