Release Tool 30 in.

You last purchased this on
 
Kundel

Tren-Shore® Release Tool 30 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kundel

Tren-Shore® Release Tool 30 in.

  • Fast #
  • Part #K563650
  • Item #4935944
  • Manufacturer Part #563650
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They also can be used to release hydraulic fluid when systems are removed from trenches
  • Available in 30", 50" and 100" lengths
  • These tools allow above-trench release of quick-disconnect fittings on pump hose from the vertical rail cylinder
  • Requires Certification

Specifications

Collection:
Tren-Shore®
Length:
30 in
Material:
Steel