0 items

Reliable Automatic Sprinkler 1/2 x 1/2 in. 165 Degree F Concealed Cover Plate in White

RG41CCG41W

Fitting Sizes

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Multiple orifices for design flexibility
  • Smooth aesthetic ceiling profile

SPECIFICATIONS

Color Finish
White
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Temperature
165
Type
Concealed
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday