1/2 in. 165F 5.6K Pendent Sprinkler Head in Chrome Plated
Model G 1/2 in. 165F 5.6K Pendent Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Model G
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Recessed Mount
- K-Factor:
- 5.6
- Maximum Temperature:
- 165
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes