Reliable Automatic Sprinkler

1/2 in. 155F Bronze Quick Response Upright Sprinkler Head

Part #RF1FRU1B  |  Manufacturer Part #F1FRU1B

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Bronze

Maximum Temperature: 155

Product Type: Upright

UL Listed: No