1/2 in. 5.6K Standard Response Sprinkler Head in Bronze
Model G4 1/2 in. 5.6K Standard Response Sprinkler Head in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Model G4
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Product Type:
- Standard Response
- Temperature Rating:
- 165
- Thread Size:
- 1/2 in
- UL Listed:
- Yes