1/2 x 1/2 in. 165 Degree F Flat Concealed Residential Brass Sprinkler Head
1/2 x 1/2 in. 165 Degree F Flat Concealed Residential Brass Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 4.9
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 11 psi
- Thread Size:
- 1/2 in
- UL Listed:
- Yes