1/2 x 1/2 in. 175 Degree F Sprinkler Head in White
1/2 x 1/2 in. 175 Degree F Sprinkler Head in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Maximum Temperature:
- 175
- Product Type:
- Pendant