1/2 x 1/2 in. 200 Degree F Quick Response Upright Pendent with Brass Sprinkler Head
1/2 x 1/2 in. 200 Degree F Quick Response Upright Pendent with Brass Sprinkler Head
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Product Type:
- Upright
- UL Listed:
- Yes