1/2 x 1/2 in. Cabinet Heads
1/2 x 1/2 in. Cabinet Heads
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple orifices for design flexibility
- Smooth aesthetic ceiling profile
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 4.3
- UL Listed:
- Yes