Brass, Galvanized and Stainless Steel Accelerator in Black

You last purchased this on
 
Reliable Automatic Sprinkler

Brass, Galvanized and Stainless Steel Accelerator in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reliable Automatic Sprinkler

Brass, Galvanized and Stainless Steel Accelerator in Black

  • Fast #
  • Part #RAE
  • Item #1510066
  • Manufacturer Part #AE
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Material:
Brass, Stainless Steel
Pressure - High:
175
Product Type:
Accelerator
UL Listed:
Yes