0 items

Reliable Automatic Sprinkler Concealed Sprinkler Head in White

RRSRFC43

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Multiple orifices for design flexibility
  • Smooth aesthetic ceiling profile

SPECIFICATIONS

Color Finish
White
Material
Brass
Maximum Pressure
11 psi
Maximum Temperature
135
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday