Cover Plate in White
Cover Plate in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential, Sprinkler Systems
- Brand Model Compatibility:
- RFC30, RFC43, RFC49
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 3-5/16 in
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- Product Type:
- Cover Plate
- Temperature Rating:
- 135
- UL Listed:
- No