7/8 x 6-1/2 in. B7 Stud with 2- Hex Nut

You last purchased this on
 
Birmingham Fastener & Supply

Reli-A-Pak® 7/8 x 6-1/2 in. B7 Stud with 2- Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Birmingham Fastener & Supply

Reli-A-Pak® 7/8 x 6-1/2 in. B7 Stud with 2- Hex Nut

  • Fast #
  • Part #BB7SDHN78612
  • Item #627592
  • Manufacturer Part #87C650RST7/W2N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.2.1
ASME:
ASME B18.2.1
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM-A-320
Application:
High Pressure, High Temperature
Clean Bagged:
No
Collection:
Reli-A-Pak®
Drive Type:
Hex
Grade:
B7
Length:
6-1/2 in
Material:
Alloy Steel, Chromium Molybdenum Steel
Pressure - Maximum:
125000 psi
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
7/8 in
Thread Length:
6-1/2