Reliance Steel & Aluminum 1/8 x 1-1/2 x 1-1/2 in. x 20 ft. Angle Iron

RANGIRON20

Thickness

1/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Height
1-1/2 in
Length
20 ft
Material
Steel
Thickness
1/8 in
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday