11 x 9/10 in. Polyester and Polypropylene Supersoft Hand Brush in Yellow

You last purchased this on
 
Remco Products

11 x 9/10 in. Polyester and Polypropylene Supersoft Hand Brush in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Remco Products

11 x 9/10 in. Polyester and Polypropylene Supersoft Hand Brush in Yellow

  • Fast #
  • Part #R42876
  • Item #7442420
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Block Size: 1-1/2 x 10-1/2"
  • Block Type: Polyethylene
  • Color: Yellow
  • Brush Width: 1.6"
  • Brush Length: 10.4"
  • Requires Certification

Specifications

Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2 in
Length:
11 in
Material:
Plastic, Stainless Steel
Material Type:
Polyester, Polypropylene
Product Type:
Brush
Weight:
0.1 lb
Width:
9/10 in