19-9/10 x 9/10 in. Polyester and Polypropylene Tube and Valve Brush

You last purchased this on
 
Remco Products

19-9/10 x 9/10 in. Polyester and Polypropylene Tube and Valve Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Remco Products

19-9/10 x 9/10 in. Polyester and Polypropylene Tube and Valve Brush

  • Fast #
  • Part #R53763
  • Item #7442341
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The bristles are attached to a helically wound stainless steel shaft which makes it strong and chemically resistant
  • Made from FDA-compliant materials
  • This tube brush is great for cleaning small pipes and very narrow spaces between machine parts
  • Tube length is 19-5/8"
  • Color: Blue
  • Bristle length is 3/4"
  • Other material: Stainless Steel
  • Constructed of a polypropylene block and polyester bristles
  • Requires Certification

Specifications

Brush Type:
Tube Brush
Color Finish Name:
Blue
Diameter:
9/10 in
Length:
19-9/10 in
Material:
Plastic, Stainless Steel
Material Type:
Polyester, Polypropylene
Product Type:
Tube Brush, Valve Brush
Weight:
0.15 lb