19-9/10 x 9/10 in. Polyester and Polypropylene Tube and Valve Brush

Part #R53764  |  Item #7442235

Diameter:

9/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brush Type: Tube Brush

Color Finish: Red

Diameter: 9/10 in

Length: 19-9/10 in

Material: [Plastic, Stainless Steel]

Material Type: [Polyester, Polypropylene]

Product Type: Brush

Weight: 0.15