2-1/4 x 15-1/2 in. Polyester and Polypropylene Hook Brush in White

You last purchased this on
 
Remco Products

2-1/4 x 15-1/2 in. Polyester and Polypropylene Hook Brush in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Remco Products

2-1/4 x 15-1/2 in. Polyester and Polypropylene Hook Brush in White

  • Fast #
  • Part #R53725
  • Item #7563463
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Height:
7-3/5 in
Length:
15-1/2 in
Material:
Plastic, Stainless Steel
Material Type:
Polyester, Polypropylene
Product Type:
Hook Brush
Weight:
0.35 lb
Width:
2-1/4 in