24 in. Polyethylene Foam Refill Blade in Black
24 in. Polyethylene Foam Refill Blade in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hygienic and efficient cleaning
- Made from FDA-compliant materials
- These black Remco 77749 Squeegee Replacement Blade Cassettes contain a double, closed-cell, foam blade and are made to fit the 7754 24" fixed head squeegees
- Autoclavable at temperatures up to 250° F/121° C
- Easy to replace refill blade cassette with special finger grip
- Blades held in place with locking cassette
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-3/10 in
- Length:
- 23-3/5 in
- Material:
- Foam, Plastic
- Material Type:
- Polypropylene
- Size:
- 4-3/10 in x 3-7/10 in x 23-3/5 in
- Width:
- 3-7/10 in