3 gal Polypropylene Pail with Stainless Steel Handle in Black

You last purchased this on
 
Remco Products

3 gal Polypropylene Pail with Stainless Steel Handle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Remco Products

3 gal Polypropylene Pail with Stainless Steel Handle in Black

  • Fast #
  • Part #R56869
  • Item #7443054
  • Manufacturer Part #56869
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It has a drip-free spout, hand grip that is raised from the base, sturdy stainless steel handle and is calibrated for a variety of measuring units
  • The flat side prevents spillage and stores easily using the coordinating wall bracket
  • This pail is ideal for transporting cleaning chemicals as well as hot or cold ingredients
  • Color: Black
  • Other Material: Stainless Steel
  • Capacity: 3 Gallons
  • Material: Polypropylene
  • Made from FDA-compliant materials
  • Requires Certification

Specifications

Color Finish Name:
Black
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
12-1/2 in
Length:
12-81/100 in
Material:
Plastic, Stainless Steel
Material Type:
Polypropylene
Size:
3 gal
Weight:
2.18 lb
Width:
12-22/25 in