Remco Products

Vikan® 10-1/4 x 1-1/4 x 6-9/10 in. Stainless Steel Floor Scraper in Blue

Part #REM29103

Length:

10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent solution for many scraping, bench top and food prep applications
  • Stainless steel blade removes stubborn dirt and other substances
  • Floors and drains are a critical area to maintain in order to prevent cross-contamination within a food processing facility
  • Selection of color-coding options make it easy to prevent cross-contamination as part of a HACCP compliance or food safety program in any food processing facility
  • Made from FDA-compliant materials
  • Blade Material: Stainless Steel
  • Block Material: Polypropylene
  • Size: 10.25" L
  • Color: Blue
  • Handles for use with: 2RWP8, 2RWR4, 2RWR9, or 2RWT5 - Handle sold separately

Specifications

Collection: Vikan®

Color Finish: Blue

Height: 6-9/10 in

Length: 10-1/4 in

Material: Plastic, Stainless Steel

Material Type: Polypropylene

Maximum Temperature: 250

UL Listed: No

Weight: 0.56

Width: 1-1/4 in