10-2/5 in. Polypropylene, Polyester and Stainless Steel Medium High-low Floor Scrubbing Brush in Green

You last purchased this on
 
Remco Products

Vikan™ 10-2/5 in. Polypropylene, Polyester and Stainless Steel Medium High-low Floor Scrubbing Brush in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Remco Products

Vikan™ 10-2/5 in. Polypropylene, Polyester and Stainless Steel Medium High-low Floor Scrubbing Brush in Green

  • Fast #
  • Part #R70472
  • Item #7442882
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bristles are gentle enough to be used on equipment
  • It is a popular choice in meat processing facilities, canneries, mills, wineries and brewerie, and generally any moist environment that creates difficult cleaning challenges
  • The angled shape of this scrubbing broom was designed to clean the area where the wall meets the floor, but also effective for cleaning the floor itself
  • Made with FDA compliant raw materials
  • Constructed of a polypropylene block and polyester bristles
  • Requires Certification

Specifications

Application:
Industrial
Collection:
Vikan™
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
3-9/10 in
Length:
10-2/5 in
Material:
Plastic, Stainless Steel
Material Type:
Polyester, Polypropylene
Maximum Temperature:
250
Product Type:
Scrub Brush
Weight:
1.06 lb
Width:
5-1/2 in