Remco Products

Vikan® 24-2/5 x 2-4/5 x 4-1/2 in. Polypropylene Soft and Stiff Floor Broom in Blue

Part #REM31943

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Broom features both soft and stiff bristles
  • Two types of bristles to first help loosen stubborn dirt and move heavy debris, and then gather the finer particles
  • Using color-coded products in cleaning routines can help limit cross-contamination
  • FDA compliant raw materials
  • Block Material: Polypropylene
  • Bristle Material: Stiff Polyester
  • Trim: 2.5"

Specifications

Collection: Vikan®

Color Finish: Blue

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 4-1/2 in

Length: 24-2/5 in

Material: [Plastic, Stainless Steel]

Material Type: Polypropylene

Product Type: Broom

Width: 2-4/5 in