5-7/10 x 7-1/10 x 2-1/4 in. Heavy Duty Water Gun in White
Vikan® 5-7/10 x 7-1/10 x 2-1/4 in. Heavy Duty Water Gun in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- By applying a variable amount of tension on the rubber insulated trigger, the user can control the pressure of the water jet
- The tool is suitable for many cleaning applications including rinsing off work surfaces and walls after chemical foaming
- Suitable for cleaning floors and machinery
- An arrow on the water gun indicates the spray direction of the water jet
- The water jet can also be adjusted using the screw at the end of gun
Specifications
- Collection:
- Vikan®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-1/4 in
- Length:
- 5-7/10 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 203
- UL Listed:
- No
- Weight:
- 1.76 lb
- Width:
- 7-1/10 in