Remco Products

Vikan 51-1/5 in. Aluminum Handle in White

Part #R29355

Handle Length in :

51-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used with all standard brooms, squeegees and scraper
  • Euro (hygienic) threaded

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Vikan

Color Finish: White

Color Finish Category: Whites

Diameter: 1-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 51-1/5 in

Handle Material: Aluminum

Maximum Temperature: 250

Product Type: Handle

Weight: 1.08