59-1/4 in. Polypropylene and Aluminum Handle in Yellow

You last purchased this on
 
Remco Products

Vikan 59-1/4 in. Polypropylene and Aluminum Handle in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Remco Products

Vikan 59-1/4 in. Polypropylene and Aluminum Handle in Yellow

  • Fast #
  • Part #R29376
  • Item #7442595
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handle Length: 59"
  • Material: Aluminum
  • Color: Yellow
  • Requires Certification

Specifications

Collection:
Vikan
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
1-1/4 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
59-1/4 in
Material:
Aluminum, Plastic
Material Type:
Polypropylene
Product Type:
Handle
Size:
59 in
Weight:
1.16 lb