Remi REMI 1 LGHT SM WM CHROMITE W/

Part #CZ7604CM  |  Manufacturer Part #Z7604-CM

Type:

E118102
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Remi

Color Finish: Chromite

Color Finish Category: Chromes

Depth: 8-1/5 in

Diameter: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 13-7/25 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Lumens: 450

Lumens per Watt LPW : 30

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Type: E118102

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6-1/2 in