Remote Button Kit for Broan Nutone Elite RMDD Downdraft in Black
Remote Button Kit for Broan Nutone Elite RMDD Downdraft in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Broan-Nutone Elite RMDD Downdraft
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- UL Listed:
- No