HEBZ 1 100 Watts Medium Incandescent Mini Pendant
Remy HEBZ 1 100 Watts Medium Incandescent Mini Pendant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- Bronze organza fabric shade
- Featured in the decorative Remy collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative heritage bronze finish to accent and brighten your room
- UL listed for dry locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Specifications
- ADA Compliant:
- No
- Collection:
- Remy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heritage Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- MP1179HTBZPGD
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in