Ren Escalator Cleaning Tools

40 in. Pad Holder and Saturation Tub (Box of 1)

Part #PHS4000  |  Manufacturer Part #HS-40-00

Length:

40 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Pad Holder with detachable saturation tub
  • Size: 40"
  • Accommodates 3/4" threaded pole handles

Specifications

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 40 in

Package Quantity: Box of 1

UL Listed: No