1/4 x 2-1/2 in. 160 psi Stainless Steel NPT Pressure Gauge

You last purchased this on
 
Reotemp Instrument

1/4 x 2-1/2 in. 160 psi Stainless Steel NPT Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reotemp Instrument

1/4 x 2-1/2 in. 160 psi Stainless Steel NPT Pressure Gauge

  • Fast #
  • Part #RPR25S1A4P19G
  • Item #7569674
  • Manufacturer Part #PR25S1A4P19G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
NSF Certified:
No
Pressure - High:
160
Smart Home Enabled:
No
UL Listed:
No